Bradford White
Magnum Series® 80 gal. 399,000 BTU Commercial Natural Gas Water Heater
Part #BD80L399E3N | Item #3144873 | Manufacturer Part #D80L399E3N
Capacity:
80 galProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Approved for sanitation
- Three year limited tank warranty and one year limited warranty on component parts
- Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)
Documents
Specifications
ANSI Specifications: ANSI Z21.10.3
ASME Specifications: ASME HLW
BTU: 399999
CEC Compliant: For Sale in CA
Capacity: 80 gal
Coating: Powder Coated
Collection: Magnum Series®
Color Finish: Grey
Depth: 34-1/2 in
Diameter: 30-1/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fuel Type: Natural Gas
Height: 60-1/4 in
Ignition System: Electronic Ignition
Installation Type: Floor Mount
MBH: 399.99
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372
Power Source: Gas
Supply Pipe Connection: 1-1/2 in
UL Listed: No
Volts: 120V
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Lowboy