80 gal Commercial 505 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Bradford White

Magnum Series® 80 gal Commercial 505 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Magnum Series® 80 gal Commercial 505 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD80L5053NA
  • Item #1823303
  • Manufacturer Part #D80L5053NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Approved for sanitation
  • Three-year limited tank warranties/1-year limited warranty on component parts
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
505000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
80 gal
Coating:
Vitraglas®
Collection:
Magnum Series®
Color Finish Name:
Grey
Diameter:
30-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
69 in
ISO:
ISO 9001
Ignition System:
Electronic Ignition
Installation Type:
Floor Mount
MBH:
505
Material:
Steel
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
70 to 180 Deg F
UL Listed:
No
Vent Type:
Power Vent
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Commercial
Watts:
148 kW