80 gal. Natural Gas Commercial Water Heater
Magnum Series® 80 gal. Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Three year limited tank warranty and one year limited warranty on component parts
- Automatic flue damper-reduces stand-by loss, saving gas consumption and improving overall efficiency
- Approved for sanitation
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Coating:
- Powder Coated
- Collection:
- Magnum Series®
- Color Finish Name:
- Grey
- Depth:
- 34-1/2 in
- Diameter:
- 30-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 60-1/4 in
- ISO:
- ISO 9001
- Ignition System:
- Electronic Ignition
- Installation Type:
- Floor Mount
- MBH:
- 399.99
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Lowboy