Bradford White
Natural Gas Valve Assembly Kit for HE450S F(BN,SX) and HE440S F(BN,SX) Water Heaters
Part #B2394879502 | Item #4542441 | Manufacturer Part #239-48795-02
$
229.48
EACH
Brand Model Compatibility:
HE450S F(BN,SX) and HE440S F(BN,SX) Water HeatersProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
Brand Model Compatibility: HE450S F(BN,SX) and HE440S F(BN,SX) Water Heaters
End Connection 1: SVC
End Connections: SVC
Fuel Type: Natural Gas
GSA Approved: No
IAPMO Listed: No
Maximum Temperature: 160
Power Source: Gas
Product Type: Assembly Kit
Smart Home Enabled: No
Valve Size: 4-7/16 in