Powerful Compact® 6 gal. Lowboy 1500W 1-Element Residential Electric Water Heater

Part #BRE16U61NAL  |  Item #5058942  |  Manufacturer Part #RE16U6-1NAL

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White Powerful Compact® 6 gal. Lowboy 1500W 1-Element Residential Electric Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Fully automatic temperature control

Specifications

AMP: 20

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA C191.1-M90

Capacity: 6 gal

Coating: Powder Coated

Collection: Powerful Compact®

Diameter: 14 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 16-3/16 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: [Floor Mount, Wall Mount]

Lining of Tank: Vitraglas®

Material: [Magnesium, Steel]

Maximum Pressure: [150 psi, 300 psi]

Maximum Temperature: 150

Media: Water

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 150 Deg F

Type: BRE16U61NAL

UL Listed: UL 174

Vent Type: Atmospheric Vent

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: Less than 10 gal

Water Heater Type: Lowboy

Watts: 1500