Bradford White

Solar Saver® 80 gal Solar Water Heater

Part #BMS80R6SS  |  Manufacturer Part #M-S-80R6SS

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Electric backup, fully automatic temperature control
  • Additional solar collector return connections

Specifications

Capacity: 80 gal

Collection: Solar Saver®

Color Finish: Grey

Diameter: 24 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Height: 59 in

Maximum Pressure: 150 psi

Power Source: Solar

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Solar