Bradford White 37 gal Tall 4500W Double Element Residential Electric Water Heater

BRE3T61NCWW

Manufacturer Part #: RE340T6-1NCWW

Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Fully automatic temperature control

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
No
Capacity
37 gal
Coating
Powder Coated
Depth
20 in
Diameter
20 in
End Connection 2
NPT
End Connections
NPT
First Hour Rating
56
GSA Approved
No
Height
60-5/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 150 Deg F
Type
BRE340T61NCWW
UL Listed
UL 174
Volts
208/240/277/480V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday