TTW® 2 FVIR Defender Safety System® 75 gal Tall 76 MBH Plumbing and Residential Natural Gas Water Heater

Part #BM2TW75T6BN  |  Item #2937772  |  Manufacturer Part #M2TW75T6BN

Capacity:

75 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
  • Six year limited warranty on tank, heat exchanger and component parts
  • Photo shown is for BM2TW50T6FBN

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 76000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 75 gal

Collection: TTW® 2 FVIR Defender Safety System®

Color Finish: White

Depth: 31 in

Diameter: 26 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 82 gph

Fuel Type: Natural Gas

Height: 68-3/8 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Installation Type: Pedestal

Lining of Tank: Vitraglas®

MBH: 76

Material: [Magnesium, Plastic, Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Power Vent

Volts: 110V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 22.3