Bradford White

TTW® 40 gal 38 MBH Residential Propane Water Heater

Part #BRG1PV40S6X264  |  Manufacturer Part #RG1PV40S6X-264

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 38000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Coating: Enamel

Collection: TTW®

Depth: 27-7/8 in

Diameter: 20 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 72

Fuel Type: Propane

GSA Approved: No

Green: [Yes, Energy Star]

Height: 57-5/16 in

IAPMO Listed: No

Ignition System: Pilot

Installation Type: Floor Mount

MBH: 38

Material: [Brass, Steel, Plastic]

Material Type: [PVC, ABS, CPVC]

Maximum Pressure: 150 psi

Maximum Temperature: 1600

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: BRG1PV40S6X264

UL Listed: No

Uniform Energy Factor UEF : 0.61

Vent Type: Power Vent

Volts: 120V

Water Heater Capacity Range: 30 - 40 gal

Watts: 11.1