TTW® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

Part #BRG1PV40S6N264  |  Item #5078665  |  Manufacturer Part #RG1PV40S6N-264

Call for Pricing

Capacity

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White TTW® 40 gal. Short 40 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Powerful blower motor
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

AFUE: 80.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: TTW®

Depth: 25-15/16 in

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 75

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 55-7/16 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: Aluminum, Magnesium, Plastic, Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short, Storage Tank

Watts: 11.7