40 gal. Short 40 MBH Residential Natural Gas Water Heater
TTW® 40 gal. Short 40 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- Vitraglas® Lining
- Hydro Jet® Total Performance System
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Protective Magnesium Anode Rod
- Additional Side Connections
- Defender Safety System® (Fvir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
- Powerful Blower Motor
- Fir Defender Safety System<Reg/>
- Nox Emissions
- Low Restrictive Brass Drain Valve
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1-2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 40 gal
- Collection:
- TTW®
- Depth:
- 27-1/8 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 75
- Flow Rate:
- 43 gph
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 47-3/16 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 40
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.72
- Vent Type:
- Power Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 150 lb