40 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product has been replaced by

Bradford White Tall 40 MBH Potable Water and Residential Natural Gas Water Heater
Bradford White 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG2PV40T6N19
You last purchased this on
 
Bradford White

TTW® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Tall 40 MBH Potable Water and Residential Natural Gas Water Heater
Bradford White 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #RG2PV40T6N19
Bradford White

TTW® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BRG2PV40T6N475
  • Item #5148417
  • Manufacturer Part #RG2PV40T6N-475
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Powerful Blower Motor
  • Defender Safety System® (Fir) Incorporates The Advanced Screen Lok® Technology Flame Arrestor And Large Split-Door Design To Prevent Ignition Of Flammable Vapors Outside The Water Heater
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
3.1
ANSI:
ANSI Z21.10.1 2017
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
40 gal
Collection:
TTW®
Color Finish Category:
Greys
Color Finish Name:
Grey
Condensing:
No
Depth:
26-1/16 in
Diameter:
20 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
75
Flow Rate:
43 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
67-1/16 in
Ignition System:
Spark-to-Pilot
Indoor Outdoor:
Indoor
Input (MBH):
40 MBH
Installation Type:
Floor Mount
Length:
25-3/4 in
Lining of Tank:
Vitraglas®
MBH:
40
Material:
Magnesium, Titanium, Stainless Steel, Plastic
Material Type:
ABS, PVC, CPVC
Maximum Temperature:
155
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Phase:
Single Phase
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
3/4 in
Watts:
11.7 kW
Weight:
146 lb