48 gal. Tall 56 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 48 gal. Tall 56 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG2PV50H6N475264
  • Item #7625193
  • Manufacturer Part #URG2PV50H6N-475-264
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 48 gal. Tall 56 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Includes Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Fir Defender Safety System<Reg/>
  • Hydro Jet® Total Performance System
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.10.3
Antimicrobial:
Yes
Application:
Residential
BTU:
56000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1-2019
Capacity:
48 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
26-7/8 in
Diameter:
22 in
Drain Valve Material:
Brass
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
107
Flow Rate:
60 gph
Fuel Type:
Natural Gas
GSA Approved:
No
Height:
66-1/2 in
IAPMO Listed -:
No
Lining of Tank:
Vitraglas®
MBH:
56
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
192 lb