Bradford White TTW® 50 gal Short 38 MBH Residential Propane Water Heater

BRG1PV50S6X264

Manufacturer Part #: RG1PV50S6X-264

Capacity

50 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Powerful blower motor
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
38000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Powder Coated
Collection
TTW®
Depth
26-3/4 in
Diameter
22 in
End Connection 2
NPT
End Connections
NPT
First Hour Rating
86
Fuel Type
Propane
GSA Approved
No
Height
48-1/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
38
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
Type
BRG1PV50S6X264
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Short

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday