50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product has been replaced by

Bradford White Tall 40 MBH Residential Natural Gas Power Vent Water Heater
Bradford White 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #URG2PV50T6N19
You last purchased this on
 
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Tall 40 MBH Residential Natural Gas Power Vent Water Heater
Bradford White 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Manufacturer Part #URG2PV50T6N19
Bradford White

FVIR Eco-Defender Safety System® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #BURG2PV50T6N
  • Item #5058966
  • Manufacturer Part #URG2PV50T6N
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • T&P relief valve
  • Complies with the latest ultra-low NOx requirement (10 ng/J NOx limit)
  • Pedestal base
  • Defender Safety System® (FVIR) incorporates the advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Water connections - 3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Low restrictive brass drain valve - durable tamper proof design
  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1
Antimicrobial:
Yes
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1 2017
Capacity:
50 gal
Collection:
FVIR Eco-Defender Safety System®
Depth:
27-3/16 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
75
Flow Rate:
43 gph
Fuel Type:
Natural Gas
Height:
65 in
Lining of Tank:
Vitraglas®
MBH:
40
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 160 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.72
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
176 lb