55 gal. Tall 78 MBH Residential Propane Water Heater
This product has been replaced by
Manufacturer Part #RG1PV55H6X19-264
TTW® 55 gal. Tall 78 MBH Residential Propane Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Water Connections - 3/4 In Npt
- Horizontal And Vertical Venting
- Advanced Screen Lok® Technology Flame Arrestor Design
- Energy Star® Qualified
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Protective Anode Rod
- Heat Traps
Specifications
- AFUE:
- 80.00 %
- AMP:
- 3.1
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 78000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2017
- Capacity:
- 55 gal
- Collection:
- TTW®
- Condensing:
- No
- Depth:
- 27-3/16 in
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 125
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 84 gph
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 64-9/16 in
- Ignition System:
- Spark-to-Pilot
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 78 MBH
- Installation Type:
- Floor Mount
- Length:
- 27-63/100 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 78
- Material:
- Magnesium, Steel, Titanium, Stainless Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 22.9 kW
- Weight:
- 219 oz