Bradford White TTW® 75 gal Tall 76 MBH Residential Natural Gas Water Heater

BRG2PV75H6N475

Manufacturer Part #: RG2PV75H6N-475

Capacity

75 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Powerful blower motor
  • Additional side connections

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Residential
BTU
76000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
75 gal
Coating
Powder Coated
Collection
TTW®
Depth
30-3/4 in
Diameter
26 in
End Connection 2
NPT
End Connections
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
59-1/2 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
76
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
55 to 160 Deg F
Type
BRG2PV75H6N475
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
22.3

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday