TTW® 40 gal Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG2PVT6N19  |  Manufacturer Part #RG2PV40T6N19

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

AMP: 3.1

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 40 gal

Collection: TTW®

Color Finish: Grey

Color Finish Category: Greys

Depth: 26-1/8 in

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 78

Flow Rate: 43 gph

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 65 in

High Pressure: 150

Ignition System: Spark-to-Pilot

Lining of Tank: Vitraglas®

MBH: 40

Material: [Magnesium, Plastic, Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.72

Vent Type: Power Vent

Volts: 120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.7