TTW® 40 gal Tall 40 MBH Residential Natural Gas Water Heater

Part #BURG2PVT6N  |  Manufacturer Part #URG2PV40T6N

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White TTW® 40 gal Tall 40 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Complies with the latest ultra-low NOx requirement (10 ng/J NOx limit)

Specifications

AFUE: 80.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 40 gal

Coating: Powder Coated

Collection: TTW®

Color Finish: Grey

Color Finish Category: Greys

Depth: 26 in

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 75

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 67-1/16 in

ISO Specifications: ISO 9001

Ignition System: Spark-to-Pilot

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 40

Material: [Magnesium, Steel]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 11.7