Bradley Corporation

1/2 in. NPT 6 gpm Ligature Resistant Shower Valve for HSC95 Shower Panel in Chrome Plated

Part #BS591005SR  |  Manufacturer Part #S59-1005SR

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1016

Application: Commercial

Brand Model Compatibility: HSC95 Shower Panel

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 6-7/8 in

Diameter: 6-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Fitting Size 1: 1/2 in

Flow Rate: 6 gpm

IAPMO Listed: Yes

Material: [Brass, Stainless Steel]

Maximum Pressure: 125 psi

NSF Certified: No

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No