Bradley Corporation

1/4 in. Air Valve Assembly Service Only

Part #BS07042  |  Manufacturer Part #S07-042

Valve Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Commercial, Industrial]

BAA Compliant: No

IAPMO Listed: No

NSF Certified: No

Type: Air Valve Assembly Service Only

UL Listed: No

Valve Size: 1/4 in