15-7/8 in. Eye Wash Station with Wall Bracket and Stainless Steel Bowl
15-7/8 in. Eye Wash Station with Wall Bracket and Stainless Steel Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel eyewash bowl
- Complies with ANSI standard Z358.1
- Universal identification sign and inspection tag included
- Classified by Underwriters Laboratories Inc. to ANSI Z358.1
- Full, one-year warranty
- Wall bracket included
- Wall-mounted, galvanized steel pipe and waste tee protected with BradTect® safety yellow coating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- BardTech® Safety Yellow
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Bowl, Eyewash
- Size:
- 14-5/8 in x 15-7/8 in x 13-5/8 in
- UL Listed:
- Yes
- Weight:
- 7 lb
- Width:
- 12-1/2 in