0 items

Bradley Corporation BradEx® 18 in. Channel Frame Mirror

B7810180

Height

30 in
Starting at $58.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alternative reflective services
  • Bright polished stainless steel frame
  • Roll formed channel frame
  • Theft resistant mounting

SPECIFICATIONS

Collection
BradEx®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Gauge
22
Height
30 in
Material
Stainless Steel
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday