0 items

Bradley Corporation 22 in ADA Shower Seat

B9569000000

Length

22 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ada Compliant
  • Holds 400 lb static load
  • Positive bullet-type catch holds seat securely in up or down position
  • Reversible white phenolic core seat with stainless steel frame

SPECIFICATIONS

ADA Compliant
Yes
Height
1-1/2 in
Length
22 in
Material
Stainless Steel
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday