0 items

Bradley Corporation BradEx® 24 in. Theft Resistant Mount Angle Mirror

B7800240

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA-Compliant
  • Mirror is 24” x 36” and standard glass
  • Stainless steel angle-frame
  • Theft resistant mounting bracket

SPECIFICATIONS

Collection
BradEx®
Color Finish
Satin
Gauge
22
Height
36 in
Material
Stainless Steel
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday