29-1/8 in. Surface Mount Napkin and Tampon Vendor in Stainless Steel
29-1/8 in. Surface Mount Napkin and Tampon Vendor in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coin box keyed differently than entrance door
- Accepts American quarters
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 4-3/8 in
- Gauge (metal):
- 18 ga
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Width:
- 19-3/8 in