3/4 in. Adapter for Bradley Corporation S53-315 Faucet
3/4 in. Adapter for Bradley Corporation S53-315 Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S53-315 Faucet
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 3/8 in
- Length:
- 47/50 in
- NSF Certified:
- No
- Size:
- 47/50 in
- UL Listed:
- No
- Weight:
- 11/250 lb
- Width:
- 47/50 in