0 items

Bradley Corporation BradEx® 4 in. Stainless Steel Spout Lavatory Mount Soap Dispenser

B63240000

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 oz capacity plastic globe holder that dispenses vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
  • Plunger requires less than 5 lb of force to activate
  • Pump type valve with Stainless Steel piston and 4" spout and 4 3/4" shank

SPECIFICATIONS

ADA Compliant
Yes
Capacity
16 oz
Collection
BradEx®
Installation Type
Lavatory Mount
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday