47/50 in. NPT Fiber Nut, Washer and Gasket for S02-031, S02-031A and S02-031B
47/50 in. NPT Fiber Nut, Washer and Gasket for S02-031, S02-031A and S02-031B
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S02-031, S02-031A, S02-031B
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 47/50 in
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 63/100 in
- IAPMO Listed -:
- Yes
- Material:
- Fiber
- Thickness:
- 0.063 in