6-5/16 in. Foot Valve
6-5/16 in. Foot Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with Bradley® foot-controlled wash fountains
Specifications
- BAA Compliant:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Width:
- 3-1/2 in