61/100 in. O-Ring

Part #B125001BC  |  Item #3301969  |  Manufacturer Part #125-001BC

$ 2.60 EACH

Diameter:

61/100 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

BAA Compliant: Yes

Diameter: 61/100 in

Faucet Part Type: O-Ring

GSA Approved: No

IAPMO Listed: Yes

Length: 41/50 in

NSF Certified: No

Width: 41/50 in