Bathroom Sink Faucet in Polished Chrome
Aerada™ 1100 Series Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
- Above deck water-tight electronics
- Lead-free design
- Vandal-resistant
- Laminar flow option available
- 0.5 gpm vandal-resistant aerator
- AC or DC powered models available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- 6V
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aerada™ 1100 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- Height:
- 7-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Pressure - Low:
- 20
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- High Arc
- Spray Type:
- Aerated, Laminar
- Trim Only:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No