1-1/2 x 42 in. Straight Concealed Peened Heavy Duty Grab Bar in Stainless Steel
BradEx® 1-1/2 x 42 in. Straight Concealed Peened Heavy Duty Grab Bar in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless construction
- 1-1/2 In. OD x 42 In. long
- Concealed flanges
- Heavy duty stainless steel with safety grip finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Mount
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- Width:
- 3-1/4 in