2-3/8 in. Deckmount Lavatory Mounted Soap Dispenser
BradEx® 2-3/8 in. Deckmount Lavatory Mounted Soap Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- BradEx®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Reach:
- 4-1/2 in