30 x 18 in. Channel Frame Mirror
BradEx® 30 x 18 in. Channel Frame Mirror
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bright annealed stainless steel frame
- Theft-resistant concealed mounting
- Model 781 series float glass mirrors
- Tempered glass, laminate glass, #8 high-polish stainless steel, bright annealed stainless steel and plexiglass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polish
- Gauge (metal):
- 18 ga
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror, Channel Framed
- Shape:
- Rectangular
- Weight:
- 19-19/25 lb
- Width:
- 18 in