Bradley Corporation
BradEx® 4 in. 32 oz. Stainless Steel Spout Lavatory Mount Soap Dispenser
Part #B6324680000 | Item #3301931 | Manufacturer Part #6324-680000
$
35.15
EACH
Capacity
Product Details
- Lavatory-mounted ADA-compliant
- Plunger requires less than 5 lb of force to activate plunger
- 32 oz capacity plastic globe holder that dispenses vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions in a liquid form
- Pump type valve with stainless steel piston and 4 In. spout and 4-3/4 In. shank
Specifications
ADA Compliant: Yes
BAA Compliant: No
Capacity: 32 oz
Collection: BradEx®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Height: 9-1/2 in
Installation Type: Deck Mount
Length: 5-1/8 in
Material: [Stainless Steel, Plastic, Brass]
Material Type: ABS
Spout Reach: 4 in
Width: 3-3/8 in