42 in. Grab Bar in Stainless Steel

You last purchased this on
 
Bradley Corporation

BradEx® 42 in. Grab Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® 42 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #B8120001420
  • Item #3301544
  • Manufacturer Part #8120-001420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seamless construction
  • Heavy duty satin finish stainless steel frame
  • Concealed flanges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
BAA Compliant:
Yes
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Height:
3 in
Installation Type:
Concealed Mount
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
Type:
B8120048420
Weight Capacity:
1000 lb
Width:
3-1/4 in