Bradley Corporation

BradEx® Stainless Steel Box Shower Curtain Hooks with Roller

Part #B9540000000  |  Manufacturer Part #9540-000000

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower curtain hook features wire with snap fastener
  • For use with 1" to 1 1/4" diameter curtain rods
  • Five rollers per hook

Documents

Specifications

Collection: BradEx®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1/4 in

Length: 3-1/4 in

Material: Stainless Steel

Width: 2-1/2 in