Surface Mount Towel Dispenser in Satin Stainless Steel
BradEx® Surface Mount Towel Dispenser in Satin Stainless Steel
Frequently Purchased Together
Product Details
- Tumbler lock keyed like other Bradley units
- Cabinet hinged at bottom to allow easy filling
- Smooth corners, free of burrs and sharp edges
- Refill indicator on the cabinet face
- Towel capacity 525 multi-fold or 400 C-fold paper towels
- Tumbler lock
- Rolled edge on dispenser opening
- Refill indicator slot on face of cabinet
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 15-5/16 in
- Installation Type:
- Surface Mount
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- Width:
- 11 in