Toilet Tissue Dispenser in Grey

You last purchased this on
 
Bradley Corporation

BradEx® Toilet Tissue Dispenser in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Toilet Tissue Dispenser in Grey

  • Fast #
  • Part #B5241000000
  • Item #3301208
  • Manufacturer Part #5241-000000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Remove tissue roll core to access special locking mechanism for servicing
  • Dual roll
  • Controlled delivery with rocking action
  • Requires Certification

Specifications

BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
14 in
Material:
Die Cast Aluminum, Stainless Steel
Width:
4-1/4 in