Bradley Corporation

BradEx® Towel Dispenser or Waste Receptacle in Satin

Part #B2291000000  |  Manufacturer Part #2291-000000

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recessed
  • Removable waste insert 2 Gallon waste capacity
  • Multi or C-fold towels
  • Satin finish stainless steel

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: BradEx®

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 4 in

Height: 31-1/2 in

IAPMO Listed: No

Installation Type: Recessed Mount

Length: 9-1/2 in

Material: Stainless Steel

Type: B2291000000

Width: 16-31/50 in