Cartridge Repair Kit in Black
Cartridge Repair Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Genuine Bradley® service part
- Multifounts
- Genuine Bradley® parts provide optimum fit, better performance and extend the life of the product
- Pushbutton sprayhead repair kit
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- IAPMO Listed -:
- Yes
- Length:
- 3-3/25 in
- Material:
- Plastic, Metal
- Width:
- 1-97/100 in