Circuit Board for Bradley Corporation S07-073S Solenoid Valve
Circuit Board for Bradley Corporation S07-073S Solenoid Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S07-073S Solenoid Valve
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 2-2/5 in
- Width:
- 1-9/10 in