Deck Mount Eye Wash Left Swing in Polished Chrome
This product has been replaced by
Manufacturer Part #S19-274BL
Deck Mount Eye Wash Left Swing in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing away style for laboratory applications
- Chrome plated brass pipe and fittings
- Universal identification sign and inspection tag included
- Classified by underwriters laboratories Inc. to ANSI Z358.1
- Exceeds minimum water flow of 0.4 GPM at 30 psi
- Full, one-year warranty
- Complies with American national standard Z358.1
- Left hand mount, chrome plated brass pipe and fittings
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13-1/8 in
- Installation Type:
- Deck Mount
- Length:
- 8-69/100 in
- Product Type:
- Eyewash
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 2-47/50 in