Deck Mount Lab Eye Wash Faucet in Polished Chrome

You last purchased this on
 
Bradley Corporation

Deck Mount Lab Eye Wash Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Deck Mount Lab Eye Wash Faucet in Polished Chrome

  • Fast #
  • Part #BS19200B
  • Item #3154446
  • Manufacturer Part #S19-200B
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Several adaptors included for mounting to standard and gooseneck faucets
  • Faucet-mounted, chrome plated brass pipe and fittings
  • Universal identification sign and inspection tag included
  • Faucets not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Application:
Commercial
BAA Compliant:
No
Cartridge Type:
Thermostatic
Coating:
Chrome
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
EcoLogo Certified:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Energy Star Compliant:
No
Faucet Center Size:
5-5/8 in
Faucet Connection:
Threaded
Faucet Connection Size:
55/64 in
Faucet Height:
2 in
Faucet Material:
Metal
Flow Rate:
0.4 gpm
Handle Included:
No
Handle Material:
Chrome Plated Brass
Handle Type:
Less Handles
Height:
2 in
Hose Included:
No
Indoor Outdoor:
Indoor
Installation Type:
Deck Mount
Length:
10 in
Material:
Brass
Maximum Temperature:
100
Minimum Temperature:
60
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Overall Box Size:
10 in x 2 in x 4-1/4 in
Overall Height:
2 in
Overall Length:
10 in
Overall Width:
4-1/4 in
Pause Control:
No
Pressure - High:
90
Product Type:
Eye/Face Wash
Scald Guard:
No
Schedule Class:
77
Temperature Range:
60 to 100 Deg F
Thread Size:
55/64 in
UL Listed:
Yes
Weight:
1.1 lb
Width:
4-1/4 in
cUPC Certified:
No