Deck-Mounted Countertop Hand Held Hose Spray with Dual Sprayheads
Deck-Mounted Countertop Hand Held Hose Spray with Dual Sprayheads
Frequently Purchased Together
Product Details
- Handle stays open once valve is squeezed
- Highly visible yellow-colored hose
- Deck mounted hose spray with single straight sprayhead acts as an eye/face wash and spray for eyes and face or body rinsing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Thermostatic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-5/16 in
- Diameter - Outside:
- 1-5/16 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Faucet Center Size:
- 5-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.9 gpm
- Handle Included:
- Yes
- Handle Material:
- Chrome
- Handle Type:
- Squeeze
- Height:
- 5-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 8 ft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Deck Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 100
- Minimum Temperature:
- 60
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Box Size:
- 13 in x 5-1/4 in x 9-1/4 in
- Overall Height:
- 5-1/4 in
- Overall Length:
- 13 in
- Overall Width:
- 9-1/4 in
- Pause Control:
- No
- Pressure - High:
- 90
- Product Type:
- Eye/Face Wash
- Scald Guard:
- No
- Schedule Class:
- 77
- Temperature Range:
- 60 to 100 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Chrome Plated Brass
- Valve Size:
- 1 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 4 lb
- Width:
- 9-1/4 in
- cUPC Certified:
- No