Bradley Corporation

Drain Plug for Bradley Corporation S19274HDB Eyewash

Part #BP16072  |  Manufacturer Part #P16-072

Brand Model Compatibility:

S19274HDB Eyewash
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: S19274HDB Eyewash

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No

Pedestal Only - FEI: No

Tailpiece Length: 2-3/4 in

Vessel Only - FEI: No