Bradley Corporation

Eye or Face Wash Spray Head Assembly for Bradley Corporation Model S19-430EFW Sprayhead

Part #BS39681  |  Manufacturer Part #S39-681

Brand Model Compatibility:

Model S19-430EFW Sprayhead
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Model S19-430EFW Sprayhead

Height: 2-1/4 in

Length: 16 in

NSF Certified: No

UL Listed: No

Weight: 57/100

Width: 8 in