Eye Wash Swing Activate in Polished Chrome
Eye Wash Swing Activate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable ceramic valve
- Exceeds American National Standard Z358.1 specifications
- Universal identification sign and inspection tag included
- Space saving design
- Universal right or left-hand mount options
- Chrome-plated brass on exposed piping and fittings
- Durable anti-rotational deck mount
- Precise 20° side-swing activation
- Exceeds minimum water flow of 0.4 GPM at 30 psi
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 13 in
- Product Type:
- Eye/Face Wash
- UL Listed:
- Yes
- Weight:
- 4 lb
- Width:
- 9-1/2 in