Eye Wash Swing Down in Polished Chrome
This product has been replaced by
Manufacturer Part #S19274HD
Eye Wash Swing Down in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing down activation with safe steady water flow under varying water supply conditions from 30 to 90 psi is assured by integral flow control in the shank
- Complies with ANSI standard Z358.1
- Universal identification sign and inspection tag included
- Durable ceramic valve
- Chrome-plated brass on exposed piping and fittings
- Exceeds minimum water flow of 0.4 GPM at 30 psi
- Deck or wall mount Includes locking mechanism, chrome plated brass pipe and fittings
Specifications
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-1/4 in
- Installation Type:
- Deck Mount
- Length:
- 13 in
- Product Type:
- Eyewash
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 9-1/4 in